- Legacy part 29331
- 400 mL Dual Cartridge
- A Glass Bonding Epoxy w/30 min Worklife
- Ultra-Clear, Low Viscosity, Impact Resistant
description
- A glass-bonding epoxy with a 30-minute worklife. Ultra-clear, low viscosity and impact-resistant.
features
- Excellent impact resistance
- Cures at room temperature with minimal shrinkage to form an ultra clear adhesive bondline
- Has excellent dimensional stability over a wide temperature range
- Used in bonding, small potting, staking and laminating applications where optical clarity and excellent structural, mechanical and electrical insulating properties are required.
compliances
- Agriculture Canada approved
| Family Name | E-30CL Hysol® Epoxy Adhesive |
| Dielectric Strength, Volts per mil | 500 |
| Overlap Shear Strength [Max] | 4000 psi |
| Mixing Ratio | 2:1 |
| Container Type | Dual Cartridge |
| Viscosity Mixed (cP) @ 25°C | Low |
| Peel Strength (PIW) [Max] | 30 |
| Hardness (Shore D) | 85 |
| Application | Bonding |
| Container Size | 400 mL |
| Tg | 70 °C |
| Color | Ultra Clear |
| Type | E-30CL™ |
| Weight | 1.26 LB |
| EAN or UPC | 79340293311 |

