- Legacy part 29306
- 400 mL Dual Cartridge
- A Toughened Epoxy w/40 min Worklife
- Gray, Flexible, Impact Resistant
description
- A toughened epoxy with a 40-minute worklife. Gray, flexible and impact-resistant. Low odor.
features
- Medium working life
- Industrial grade
- Excellent resistance to a wide range of chemicals and solvents
- Excellent electrical insulator
- Provides flexibility
- Suitable for low-stress, high-impact bonding applications of dissimilar materials
compliances
- Agriculture Canada approved
| Hardness (Shore D) | 75 |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Overlap Shear Strength [Max] | 3000 psi |
| Type | E-40FL™ |
| Viscosity Mixed (cP) @ 25°C | Medium |
| Peel Strength (PIW) [Max] | 40 |
| Color | Gray |
| Container Size | 400 mL |
| Dielectric Strength, Volts per mil | 400 |
| Mixing Ratio | 1:1 |
| Container Type | Dual Cartridge |
| Family Name | E-40FL Hysol® Epoxy Adhesive |
| Tg | 30 °C |
| Weight | 1.26 LB |
| EAN or UPC | 79340293069 |

