- Legacy part 29291
- 400 mL Dual Cartridge
- a Fast Setting Epoxy w/5 min Worklife
- Clear, Flowable, and Low Odor
description
- A fast-setting epoxy with a five-minute worklife. Clear, flowable, low odor.
features
- Fast setting
- Five minute work life
- Clear
- Flowable
- Low odor
compliances
- Agriculture Canada approved
| Mixing Ratio | 1:1 |
| Peel Strength (PIW) [Max] | 5 |
| Hardness (Shore D) | 80 |
| Container Size | 400 mL |
| Peel Strength (PIW) [Min] | 1 |
| Application | Bonding/Sealing, Structurals, Potting |
| Dielectric Strength, Volts per mil | 400 |
| Type | E-00CL™ |
| Color | Clear |
| Viscosity Mixed (cP) @ 25°C | Low |
| Overlap Shear Strength [Min] | 2000 psi |
| Container Type | Dual Cartridge |
| Tg | 20 °C |
| Family Name | E-00CL Hysol® Epoxy Adhesive |
| Overlap Shear Strength [Max] | 4000 psi |
| Weight | 1.257 LB |
| EAN or UPC | 79340292918 |
-
No Air Shipping


