- Legacy part 19743
- 20 g Bottle
- A High Voscosity, Ethyl Cyanoacrylate Adhesive
- A Wide Range of Uses
description
- LOCTITE® 4161 is a transparent, colorless, 1-part, high viscosity, moisture-cured, general-purpose ethyl cyanoacrylate liquid instant adhesive. It is suitable for use in the assembly of disposable medical devices. Suitable substrates are plastics, rubber and metals.
features
- Suitable substrates are plastics, rubber and metals
- ISO 10993 approved for use in the medical industry
| Container Size | 20 g |
| Container Type | Bottle |
| Color | Colorless |
| Application | General Purpose |
| Weight | 0.07 LB |
| EAN or UPC | 79340197435 |

