- Legacy part 82357
- 120 lb Pail
- Multi-Purpose Synthetic Lubricant that Contains PTFE Particles Held in Suspension
- Withstands Continuous Temps to 450 °F
- Non-Toxic
description
- Lasts four times longer than petroleum-based lubricants.
applications
- Food machinery
- High temperature applications
- Chain
- Electrical
features
- Withstands temperatures from -45 °F to 450 °F (550 °F intermittent)
- Contains PTFE for added protection against friction and wear
- Nonflammable (aerosol is flammable)
- Contains no ODCs
- Translucent white to slightly yellow
| Application | Food Machinery, High Temperature Applications, Chain, Electrical |
| Container Type | Keg |
| Evaporation Percent | <1% @ 212 °F |
| Flash Point | 428 °F |
| Color | White |
| NLGI No. | 2 |
| Lubricant Type | Multi-Purpose |
| Contains | PTFE |
| Temperature Range [Min] | -45 °F |
| Odor | Odorless |
| Additives | Teflon |
| Temperature Range [Max] | 450 °F |
| Base Oil | Synthetic |
| Water-Resistant | Yes |
| Appearance | Grease |
| Use For | Food Processing, Sliding Surfaces |
| Container Size | 120 lb |
| Weight | 130.12 LB |
| EAN or UPC | 79340823570 |

