- Legacy part 82331
- 30 lb Pail
- Multi-Purpose Synthetic Lubricant that Contains PTFE Particles Held in Suspension
- Withstands Continuous Temps to 450 °F
- Non-Toxic
description
- Lasts four times longer than petroleum-based lubricants.
applications
- Food machinery
- High temperature applications
- Chain
- Electrical
features
- Withstands temperatures from -45 °F to 450 °F (550 °F intermittent)
- Contains PTFE for added protection against friction and wear
- Nonflammable (aerosol is flammable)
- Contains no ODCs
- Translucent white to slightly yellow
| Contains | PTFE |
| Temperature Range [Max] | 450 °F |
| Additives | Teflon |
| Flash Point | 428 °F |
| Water-Resistant | Yes |
| Application | Food Machinery, High Temperature Applications, Chain, Electrical |
| NLGI No. | 2 |
| Temperature Range [Min] | -45 °F |
| Appearance | Grease |
| Evaporation Percent | <1% @ 212 °F |
| Base Oil | Synthetic |
| Color | White |
| Container Size | 30 lb |
| Odor | Odorless |
| Lubricant Type | Multi-Purpose |
| Container Type | Pail |
| Use For | Food Processing, Sliding Surfaces |
| Weight | 33.53 LB |
| EAN or UPC | 79340823310 |

