- Legacy part 30514
- 3 oz Tube
- Reliable, Paste-Like Gasket Sealant/Dressing/Coating
- Sets More Slowly to a Pliable Film Best Suited for Non-Rigid, Vibrating Assemblies
description
- Reliable, paste-like gasket sealant/dressing/coating.
applications
- Pliable film best suited for nonrigid, vibrating assemblies
features
- Temperature resistant up to 400 °F (204 °C)
- Resistant to gasoline and other solvents
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- Mil-Spec-45180 D Type II
| Temperature Range [Min] | -65 °F |
| Assembly Type | Non-Rigid Vibrating |
| Sealing Time Full Strength | 24 h |
| Container Size | 3 oz |
| Temperature Range [Max] | 400 °F |
| Application | Non-Rigid, Vibrating Assemblies |
| Gasket Type | Paste-Like |
| Container Type | Tube |
| Color | Black |
| Oil Resistance | Excellent |
| Sealing Time Tack Free | 0 h |
| Weight | 0.23 LB |
| EAN or UPC | 79340305144 |

