- Legacy part 59691
- 40 lb Pail
- Makes Gaskets That Resist Temps to 600 °F Intermittent
- Resists Aging, Weather, and Thermal Cycling Without Shrinking, Cracking, Or Hardening
- Fills Gaps to .25"
description
- LOCTITE® SI 596 is a red, 1-part, flowable smooth, acetoxy silicone paste sealant. It forms a tough, flexible, waterproof, oil-resistant silicone rubber bond. It is also used as a sealant and adhesive in industrial furnaces, ovens, boilers, exhaust stacks, high temperature ducting and heating elements in electrical appliances.
features
- Typically used in applications with an operating range of -50°C to +250°C
- Resists ageing, weathering and thermal cycling without hardening, shrinking or cracking
| Gasket Type | Silicone |
| Sealing Time Tack Free | 30 h |
| Gap Fill (Primed) | 0.25 in |
| Temperature Range [Min] | -75 °F |
| Physical Form | Paste |
| Base Type | Silicone |
| Temperature Range [Max] | 600 °F |
| Sealing Time Full Strength | 24 h |
| Application | High Temperature Applications |
| Container Type | Pail |
| Color | Red |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Container Size | 40 lb net wt |
| Weight | 43.73 LB |
| EAN or UPC | 79340596917 |

