- Legacy part 56571
- 300 mL Cartridge
- General Purpose Instant Sealant for Tapered and Straight/Tapered Fittings
- Controlled Strength for Ease of Disassembly
description
- Controlled lubricity prevents galling and protects mated threaded areas from rust and corrosion.
applications
- Formulated specifically for metal, tapered, pipe thread fittings
- Fittings up to 2" (50 mm) in diameter
features
- Cures rapidly to provide immediate, low pressure sealing
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- CSA 3319-81, CSA 3319-01
- UL® MH8007 (N)
- NSF/ANSI 61 approved
- ULC approved
- UL® listed and CSA certified
- Canada Food Inspection Agency approved
- Approved by the American Bureau of Shipping
| Application | Metal, Tapered Pipe Thread Fittings |
| Fitting Description | Tapered |
| Color | White |
| Typical Use | Controlled Strength |
| Container Size | 300 mL |
| Pressure Resistance | 10000 psi |
| Type | 565 |
| Temperature Range [Max] | 300 °F |
| Container Type | Cartridge |
| Temperature Range [Min] | -65 °F |
| Strength | Controlled |
| Viscosity (cP) | 300,000 |
| Weight | 0.87 LB |
| EAN or UPC | 79340565715 |

