- Legacy part 51608
- 45 lb Pail
- Metal-Free
- Excellent Lubricity
- Provides Outstanding Lubrication to All Metals Including Stainless Steel, Aluminum, and Soft Metals Up to 2400 °F
description
- LOCTITE® LB 8009 is a metal-free anti-seize lubricant with graphite and calcium fluoride in a brush top form. Provides outstanding lubrication to all metals including stainless steel, aluminum and soft metals. Resistant to extremely high temperatures up to +1,315°C. It has an NLGI Grade of 1.
applications
- All metals including stainless steel, aluminum and soft metals
features
- Metal-free
- Excellent lubricity
- Resists temperatures up to 2,400 °F (1,315 °C)
| Temperature Range [Max] | 2400 °F |
| Container Size | 45 lb |
| Temperature Range [Min] | N/A |
| Grade | Heavy-Duty |
| Container Type | Pail |
| Anti-Corrosion | Excellent |
| Application | Metal |
| Weight | 46.13 LB |
| EAN or UPC | 79340516083 |

