- Legacy part 51572
- 1 lb Brush Top Can
- Nickel Based
- Maximum Lubricating Properties for Class 1, 2, and 3 Power Plant Hardware
- Temperature Resistance to 2,400 °F
description
- Nickel-based. Maximum lubricating and antiseize properties for Class 1, 2, and 3 power plant hardware. Temperature-resistant to 2,400 °F (1,315 °C).
features
- Specially formulated, nickel-based
- Highest purity
- Contains only trace levels of halogens, sulfur, copper, aluminum and heavy metals, including copper
- Prevents stress corrosion
- General composition of nickel and graphite flake in petroleum carrier
- All ingredients are selected for extreme purity
- Prevents seizing, galling and destruction of threads
| Color | Gray |
| Temperature Range [Min] | -20 °F |
| Grade | High Performance |
| Container Size | 1 lb |
| Temperature Range [Max] | 2400 °F |
| Application | Pharmaceutical Machinery, Power Plant Hardware, Paper Mills |
| Anti-Corrosion | Excellent |
| Container Type | Brush Top Can |
| Solid Lubricant | Nickel |
| Weight | 1.22 LB |
| EAN or UPC | 79340515727 |

