- Legacy part 51273
- 2 lb Brush-Top Can
- Metal-Free Formulation Provides High Levels of Purity and Excellent Lubricating Properties
- for Class 1, 2, and 3 Power Plant Hardware
- Temperature Resistant to 2400 °F
description
- Metal-free formulation provides high levels of purity and excellent lubricating properties.
features
- For class 1, 2 and 3 power plant hardware
- Temperature resistant to 2,400 °F (1,315 °C)
- Developed to protect steel, stainless steel and other proprietary alloys
- Typical applications include bolts, valves, studs, pipe fittings, slip fits and press fits
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Temperature Range [Max] | 2400 °F |
| Anti-Corrosion | Excellent |
| Container Size | 2 lb |
| Application | Power Plant Hardware |
| Grade | High Purity |
| Container Type | Can |
| Base Oil | Synthetic |
| Weight | 2.36 LB |
| EAN or UPC | 79340512733 |

