- Legacy part 51116
- 1 lb Can
- Certified Pure
- Copper-Based
- Suitable For Critical, Long-Term, Stainless Steel Applications7 High-Nickel, Alloy Bolting
description
- LOCTITE® LB N-1000 is a copper-colored/based anti-seize lubricant of the highest purity. It is formulated to have the lowest practical levels of halogens, sulfur and heavy metals. It has a general composition of copper and graphite flake in a petroleum carrier. It prevents high friction, galling, seizing and thread destruction. Its operating range is up to +1,799.6 °F (+982 °C).
applications
- Suitable for critical, long term, stainless steel applications
- High nickel, alloy bolting
features
- Recommended for protecting class 2 and 3 power plant hardware
- Temperature-resistant to 1,800 °F (892 °C)
- Copper-based
- Certified pure
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- General composition of copper and graphite flake in petroleum carrier
| Anti-Corrosion | Excellent |
| Color | Copper |
| Container Size | 1 lb |
| Grade | High Purity |
| Solid Lubricant | Copper |
| Temperature Range [Max] | 1800 °F |
| Container Type | Can |
| Application | Critical, Long-Term, Stainless Steel Applications |
| NLGI No. | 0 |
| Weight | 1.2 LB |
| EAN or UPC | 79340511163 |

