- Legacy part 51074
- 300 mL Cartridge
- Has a Temperature Range to 400 °F w/Excellent Solvent and Chemical Resistance
- Makes or Dresses Gaskets in Rigid Assemblies
- Elminates Gasket Compression Set
description
- LOCTITE® 510 is a high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and motor casings. It ensures an instant, low-pressure seal. The product increases the torque capacity of assembled flanges.
features
- For metal flanges
- High temperature resistant flange gasket
- Adapts to flange surface irregularities and scratches up to 0.25 mm
- Increases the torque capacity of assembled flanges
- P1 NSF Reg. No.: 123007
| Application | High Temperature Applications, Rigid flange |
| Type | 510 |
| Oil Resistance | Excellent |
| Color | Red |
| Recommended Primer | Primer N™ |
| Cured State | Rigid |
| Gap Fill (Unprimed) | 0.01 in |
| Gap Fill (Primed) | 0.02 in |
| Viscosity (cP) | 188,000/500,000 Thixotropic |
| Gasket Type | Anaerobic |
| Temperature Range [Min] | -65 °F |
| Assembly Type | Rigid Metal to Metal |
| Container Size | 300 mL |
| Container Type | Cartridge |
| Temperature Range [Max] | 400 °F |
| Weight | 0.83 LB |
| EAN or UPC | 79340510746 |

