- Legacy part 49350
- 1 oz Bottle
- Clear
- Wicking Type Metal Bonder
- Full Fixture 24 h
description
- LOCTITE® 493 is a transparent, colorless, methyl-based instant adhesive that is particularly suited to bonding metals. Other materials bonded include plastics and rubbers, as well as polyolefins (in combination with Primer LOCTITE® SF 770 or LOCTITE® SF 7239). This general purpose adhesive offers a fixture time of 10 - 30 secs. It is available in 50 g and 500 g pack sizes.
features
- 10 - 30 secs. fixture time
- Particularly suited to metals
- colorless and transparent
- Also bonds plastics, rubbers and polyolefins
compliances
- Commercial item Standard A-A-3097 type I, class 1
- Commercial item standard A-A-3097 type I, class 1
| Container Size | 1 oz |
| Shear Strength (Steel/Steel) | 3600 psi |
| Application | Wicking Type Metal Bonder |
| Container Type | Bottle |
| Color | Clear |
| Cure Speed Full (Steel) | 24 h |
| Gap Fill (Diametral) | 0.002 in |
| Cure Speed Fixture | 30 sec |
| Viscosity (cP) | 2 |
| Temperature Range [Max] | 180 °F |
| Weight | 0.09 LB |
| EAN or UPC | 79340493506 |

