- Legacy part 43061
- 1 lb Bottle
- Clear
- Full Cure in 24 h
- Maximum Temperature 180 °F
description
- A general industrial-grade instant adhesive. Excellent choice for bonding close-fitting metal parts. Mil-A-46050C.
features
- Particularly suited to bonding of metal substrates
- Low viscosity
- Qualified to Commercial Item Description A-A-3097 (this is a regional approval)
compliances
- Commercial item standard A-A-3097 type I, class 2
| Shear Strength (Steel/Steel) | 3600 psi |
| Temperature Range [Max] | 180 °F |
| Cure Speed Fixture | 30 sec |
| Viscosity (cP) | 80 |
| Container Type | Bottle |
| Application | Metal Bonder for Close Fitting Parts |
| Use With | General Purpose Methyl |
| Cure Speed Full (Steel) | 24 h |
| Gap Fill (Diametral) | 0.005 in |
| Container Size | 1 lb |
| Color | Clear |
| Weight | 1.15 LB |
| EAN or UPC | 79340430617 |
| NSN Number | 8040-00-826-3535 |

