- Legacy part 41561
- 1 lb Bottle
- Clear
- Full Fixture in 24 h
- Maximum Temperature 180 °F
description
- Particularly suited to bonding of metal substrates. Mil-A-46050C.
features
- Ideal for bonding small to medium-size parts
- Excellent adhesion to most substrates
- Well suited to metals
- Fixture time of 20 - 40 secs.
- Solvent-free
- Suitable for rubbers and plastics
- High viscosity
- Cures very quickly when confined between two surfaces
compliances
- Commercial Item Std. A-A-3097 Type I, Class 3
| Color | Clear |
| Cure Speed Fixture | 30 sec |
| Use With | General Purpose Methyl |
| Container Size | 1 lb |
| Temperature Range [Max] | 180 °F |
| Gap Fill (Diametral) | 0.008 in |
| Viscosity (cP) | 1,500 |
| Application | Gap Filling Metal Bonder |
| Shear Strength (Steel/Steel) | 3600 psi |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h |
| Weight | 1.15 LB |
| EAN or UPC | 79340415614 |

