- Legacy part 40604
- 3 g Tube
- Clear
- Full Fixture in 24 h
- Use w/ Surface Insensitive Ethyl
description
- For the bonding of plastics and electrometric materials where very fast fixturing is required.
features
- Rapid bonding of plastic & rubber, including EPDM
- LOCTITE 770 or LOCTITE 7239 primer improves adhesion of difficult-to-bond substrates
compliances
- Commercial item standard A-A-3097 type II, class 1
| Temperature Range [Max] | 160 °F |
| Viscosity (cP) | 20 |
| Use With | Surface Insensitive Ethyl |
| Color | Clear |
| Container Size | 3 g |
| Gap Fill (Diametral) | 0.004 in |
| Container Type | Tube |
| Application | Wicking Grade |
| Shear Strength (Steel/Steel) | 3200 psi |
| Cure Speed Full (Steel) | 24 h |
| Cure Speed Fixture | 15 sec |
| Weight | 0.01 LB |
| EAN or UPC | 79340406049 |

