- Legacy part 40361
- 1 lb Bottle
- Clear
- Fixure Cure Speed 50 sec
- Full Cure in 24 h
description
- An adhesive for less precisely fitted parts. Eliminates the need for sophisticated ventilation.
features
- Low odor for applications where vapor control is vital
- Transparent and colorless
- Low bloom for cosmetic applications
- Well suited to porous substrates
compliances
- Commercial item standard A-A-3097 type II, class 1
| Color | Clear |
| Application | Gap Filling |
| Container Size | 1 lb |
| Container Type | Bottle |
| Cure Speed Fixture | 50 sec |
| Cure Speed Full (Steel) | 24 h |
| Use With | Low Odor/Low Bloom Alkoxy |
| Gap Fill (Diametral) | 0.008 in |
| Shear Strength (Steel/Steel) | 2600 psi |
| Viscosity (cP) | 1,000 |
| Temperature Range [Max] | 160 °F |
| Weight | 1.15 LB |
| EAN or UPC | 79340403611 |

