- Legacy part 39901
- 1 lb Can
- Protects Aluminum and Ferrous Surfaces From Seizure and Corrosion Up to 700 °F
description
- Protects aluminum and ferrous surfaces from seizure and corrosion up to 700 °F (371 °C). Tested to AA 59313.
features
- Excellent choice for rust preventative
- Uses the electrochemical properties of zinc dust to protect iron surfaces
- Provides corrosion protection for both aluminum and ferrous metal components
- Prevents seizing during assembly or disassembly of threaded or unthreaded metals joints
| Anti-Corrosion | Excellent |
| Container Type | Can |
| Temperature Range [Max] | 750 °F |
| Color | Gray |
| Base Oil | Petrolatum |
| Container Size | 1 lb |
| Grade | Zinc |
| Thickener Type | Petrolatum |
| Temperature Range [Min] | -20 °F |
| Solid Lubricant | Zinc Dust |
| Weight | 1.21 LB |
| EAN or UPC | 79340399013 |

