- Legacy part 39897
- 10 lb Can
- Solid Film Lubricant for Sliding Surfaces and Slow Moving Parts
- Temperature Resistant Up to 750 °F As a Dry Film Lubricant. 2400 °F As An Anti-Seize
- Won't Squeeze Out, Burn Off Or Pick Up Dirt
description
- Solid film lubricant for sliding surfaces and slow-moving parts. Temperature resistance up to 750 °F (400 °C) as a dry film lubricant, 2,400 °F (1,315 °C) as an anti-seize. Won't squeeze out, burn off or pick up dirt.
applications
- Slides
- Guides
- Tracks
- Gear pretreatment
- Maintenance
- Production
- Aerospace
- Electrical
- Petrochemical
features
- Lead free
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
| Temperature Range [Min] | -29 °F |
| Odor | Acetone |
| Water-Resistant | Yes |
| Flash Point | -44 °F |
| Lubricant | Molybdenum Disulfide |
| Appearance | Liquid |
| Temperature Range [Max] | 2400 °F |
| Color | Black |
| Container Type | Can |
| Residue | Dry Film |
| Use For | Anti-Sieze, Sliding Surfaces, Temperature, High |
| Contains | Graphite, Molybdenum Disulfide, Solvent |
| Application | Slides, Guides, and Tracks Gear Pretreatment |
| Lubricant Type | Dry |
| Container Size | 10 lb |
| Weight | 11.41 LB |
| EAN or UPC | 79340398979 |
-
No Air Shipping


