- Legacy part 39893
- 1.3 lb Can
- Bake On Solid Film Protection for Engine Parts, Bearings and Servo-Mechanisms
- Temperature Resistance Up to 750 °F As a Dry Film Lubricant, 2400 °F As An Anti-Seize
description
- Solid film protection for engine parts bearings and servo-mechanisms. Temperature-resistant up to 750 °F (400 °C) as a dry film lubricant, 2,400 °F (1,315 °C) as an antiseize.
features
- Withstands heavy-duty static loads
- Will not attract dirt or dust
- Resists high temperature
- Brushable
- Solid film
| Use For | Anti-Sieze, Sliding Surfaces |
| Water-Resistant | Yes |
| Container Type | Can |
| Temperature Range [Min] | -29 °C |
| Container Size | 1.3 lb |
| Appearance | Paste |
| Flash Point | 86 °F |
| Lubricant | Molybdenum Disulfide |
| Color | Gray |
| Application | Bearings, Engines, Servo Mechanisms |
| Odor | Petroleum |
| Lubricant Type | Solid Film |
| Contains | Molybdenum Disulfide |
| Temperature Range [Max] | 398 °C |
| Weight | 1.52 LB |
| EAN or UPC | 79340398931 |

