- Legacy part 28027
- 1 lb Bottle
- Clear
- Full Fixture in 24 h
- Max Temperature 250 °F
description
- LOCTITE® 4203 is a colorless to slightly pale yellow, general purpose, low viscosity, ethyl cyanoacrylate adhesive suitable for applications where heat resistance is required. It is toughened with elastomers for flexibility, impact resistance and improved resistance to heat and humidity. Suitable substrates include rubbers, plastics and metals.
features
- General purpose
- Low viscosity
- Suitable for applications where heat resistance is required
- Toughened with elastomers for flexibility, impact resistance and improved resistance to heat and humidity
- Suitable substrates include rubbers, plastics and metals
| Cure Speed Full (Steel) | 24 h |
| Use With | Thermally Resistant Ethyl |
| Shear Strength (Steel/Steel) | 2200 psi |
| Temperature Range [Max] | 250 °F |
| Viscosity (cP) | 375 |
| Container Type | Bottle |
| Application | Close Fitting Parts |
| Cure Speed Fixture | 30 sec |
| Container Size | 1 lb |
| Gap Fill (Diametral) | 0.005 in |
| Color | Clear |
| Weight | 1.15 LB |
| EAN or UPC | 79340280274 |

