- Legacy part 33275
- 300 mL Cartridge
- Pale Yellow
- Use in High Temperature Applications
- Fixture 3 min
description
- An activator-cured, no-mix adhesive that provides high temperature capability with thermal durability up to 350 °F.
features
- Thixotropic characteristic supports high production cycles and application on vertical surfaces
- Designed for Surface Permanent Magnet (SPM) Bonding
- Curing mechanism: Activator or heat
| Cure Speed | 24 h |
| Viscosity (cP) | 200,000 |
| Application | High Temperature Applications |
| Gap Fill (Diametral) | 0.02 in |
| Container Size | 300 mL |
| Recommended Primer | 7387, 7380 |
| Temperature Range [Min] | -65 °F |
| Cure Speed Fixture | 3 min |
| Container Type | Cartridge |
| Color | Pale Yellow |
| Shear Strength (Steel/Steel) | 3500 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 0.79 LB |
| EAN or UPC | 79340332751 |

