- Torque Mark Tamper Proof Sealant
- Blue
- 50 ml Tube
- Paste
description
- LOCTITE® SF 7414 is a blue, high viscosity, solvent-based fast drying paste used to visually detect any movement in the adjustment of parts. The product has been developed for use on compression fittings, studs, nuts, parts and assemblies after they have been set to the correct torque, tension or position, thus providing an inexpensive method for warranty protection. It demonstrates excellent adhesion to metals.
features
- Ideal for warranty protection
- For general purpose use
- Provides clear visual indication
- Non-corrosive, can be used outside
| Container Type | Tube |
| Color | Blue |
| Caulk/Sealant Type | Flowable |
| Temperature Range [Min] | -35 °C |
| Temperature Range [Max] | 145 °C |
| Container Size | 50 mL |
| Weight | 0.18 LB |
| EAN or UPC | 4058093017005 |

