- Legacy part 21924
- 10 g Syringe
- Will Not Run, String, or Soak Into Porous Materials
- Gel Consistency Suitable for Bonding Most Metals, Plastics, Rubber, As Well As Porous Materials Such As Leather, Paper, Cork, Ceramic, and Wood
- Use Vertical or Overhead
description
- A general-purpose adhesive suitable for applications where heat resistance is required. Loctite® 499™ is formulated to resist thermal cycling and also exhibits superior resistance to humidity.
applications
- Vertical overhead surfaces
- All metals, most plastics and rubber compounds
features
- Suitable substrates rubbers, plastics and metals
- Superior resistance to humidity
- Resists thermal cycling
- General-purpose
| Use With | General Purpose Ethyl |
| Cure Speed Fixture | 75 sec |
| Container Size | 10 g |
| Temperature Range [Max] | 200 °F |
| Color | Clear |
| Shear Strength (Steel/Steel) | 3200 psi |
| Application | Thermal Cycling Gel Adhesive |
| Viscosity (cP) | Gel |
| Cure Speed Full (Steel) | 24 h |
| Container Type | Syringe |
| Gap Fill (Diametral) | 0.01 in |
| Weight | 0.04 LB |
| EAN or UPC | 79340219243 |

