- Legacy part 21921
- 10 g Syringe
- Black
- Full Cure in 24 h
- Maximum Temperature 210 °F
description
- Adhesive gel toughened with elastomers for impact and peel strength along with improved resistance to heat and humidity.
features
- Supplied as a gel
- Suitable for use on metals, plastics and rubbers
- Toughened with elastomers for impact and peel strength
- Improved resistance to heat and humidity
| Color | Black |
| Container Type | Syringe |
| Application | Porous Surfaces |
| Viscosity (cP) | Gel |
| Shear Strength (Steel/Steel) | 3000 psi |
| Gap Fill (Diametral) | 0.01 in |
| Container Size | 10 g |
| Cure Speed Fixture | 20 sec |
| Use With | Toughened Ethyl |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 210 °F |
| Weight | 0.04 LB |
| EAN or UPC | 79340219212 |

