- Legacy part 21525
- 300 mL Cartridge
- Withstands Minor Flange Movements Caused By Vibrations
- Will Not Run
description
- Product withstands minor flange movements caused by vibrations. It will not run when applied to vertical surfaces. Fluorescent blue properties allow easy visual inspection during assembly.
features
- Provides resistance to low pressures immediately after assembly of flanges
- Used as a form-in-place gasket on rigid flanged connections
- Seals close fitting joints between rigid metal faces and flanges
- Its thixotropic nature reduces migration
| Temperature Range [Max] | 300 °F |
| Cured State | Flexible |
| Gasket Type | Anaerobic |
| Container Size | 300 mL |
| Recommended Primer | Primer N™ |
| Temperature Range [Min] | -65 °F |
| Gap Fill (Unprimed) | 0.01 in |
| Container Type | Cartridge |
| Color | Blue |
| Application | Flanges |
| Cure Speed (Primed) | 48 h |
| Gap Fill (Primed) | 0.02 in |
| Assembly Type | Flexible |
| Cure Speed (Unprimed) | 6 h |
| Viscosity (cP) | 65,000/200,000 Thixotropic |
| Weight | 0.89 LB |
| EAN or UPC | 79340215252 |

