- Legacy part 18693
- 1 lb Bottle
- Designed Specifically for the Assembly Of Medical Devices Where Toxicity Testing and Sterilization Resistance Are Required
- Low Odor
- Clear Color
description
- LOCTITE® 4601 is a transparent, colorless, low viscosity alkoxyethyl-based product which provides fast bonding of a wide range of materials, including metals, plastics and elastomers. It has low odor and low blooming properties and is well suited to applications where cosmetic appearance is important such as in the assembly of disposable medical devices. It is ISO 10993 certified.
features
- Low odor for applications where vapor control is vital
- Low bloom for cosmetic applications
- colorless and transparent
- ISO 10993 certified
- Low viscosity
| Color | Clear |
| Temperature Range [Min] | -65 °F |
| Container Type | Bottle |
| Container Size | 1 lb |
| Temperature Range [Max] | 160 °F |
| Viscosity (cP) | 50 |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Weight | 1.15 LB |
| EAN or UPC | 79340186934 |

