- Legacy part 18689
- 1 lb Bottle
- Designed Specifically for the Assembly Of Medical Devices Where Toxicity Testing and Sterilization Resistance Are Required
- Clear Color
- Use On Thermoplastic, Thermoplastic, and Metal
description
- LOCTITE® 4081 is a transparent, colorless to light yellow, 1-part, very low viscosity, moisture-cured, alkoxyethyl-based cyanoacrylate adhesive. It is particularly suitable for applications where vapor control is difficult. Suitable for use in the assembly of disposable medical devices. Suitable substrates include metals, plastics and elastomers. ISO 10993 approved for use in medical devices.
features
- ISO 10993 approved for use in the medical industry
- Suitable substrates are metals, plastics and elastomers
- Has low odor and low blooming properties
| Temperature Range [Min] | -65 °F |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Container Type | Bottle |
| Color | Clear |
| Temperature Range [Max] | 160 °F |
| Container Size | 1 lb |
| Weight | 1.15 LB |
| EAN or UPC | 79340186897 |

