- Legacy part 18682
- 20 g Bottle
- Low Odor
- Designed Specifically for the Assembly of Medical Devices Where Toxicity Testing and Sterilization Resistance Are Required
- Clear Color
description
- LOCTITE® 4031 is a transparent, colorless, low odor, low blooming, alkoxyethyl-based instant bonding adhesive that is particularly suitable for applications where vapor control is difficult. Typical applications for the product include the assembly of disposable medical devices. It can bond plastics, rubbers and metals and is certified to ISO 10993.
features
- Low odor for applications where vapor control is vital
- Bonds plastics, rubbers and metals
- Transparent and colorless
- Low bloom for cosmetic applications
- ISO 10993 certified
| Temperature Range [Min] | -65 °F |
| Application | Metal, Thermoplastic, Thermoset Plastic |
| Container Size | 20 g |
| Temperature Range [Max] | 160 °F |
| Color | Clear |
| Container Type | Bottle |
| Weight | 0.08 LB |
| EAN or UPC | 79340186828 |

