- Legacy part 51145
- 15 lb Can
- Very Low Friction
- Lubricates Press Fits, Protects During Break-In and Under High Static Loads Up to 750 °F
- Allows Maximum Clamping From Available Torque
description
- LOCTITE® LB 8012 is a black, metal-free anti-seize lubricant with MoS₂ and rust inhibitors in a brush top form. Formulated to protect assemblies during running-in periods, it resists high static loads and the MoS₂ paste ensures maximum lubricity. It has an NLGI grade of 1 and is resistant to temperatures up to +400°C.
applications
- Lubricates press fits
features
- Very low friction
- Protects during break-in and under high static loads up to 750 °F (400 °C)
- Allows maximum clamping from available torque
- Metal-free
| Grade | Very Low Friction |
| Container Type | Can |
| Temperature Range [Min] | N/A |
| Temperature Range [Max] | 750 °F |
| Container Size | 15 lb |
| Weight | 15.8 LB |
| EAN or UPC | 79340511453 |

