- Legacy part 17529
- 300 g Cartridge
- Black
- Full Cure in 24 h
- Maximum Temperature 210 °F
description
- Adhesive gel toughened with elastomers for impact and peel strength along with improved resistance to heat and humidity.
features
- Supplied as a gel
- Suitable for use on metals, plastics and rubbers
- Toughened with elastomers for impact and peel strength
- Improved resistance to heat and humidity
| Temperature Range [Min] | -65 °F |
| Cure Speed Fixture | 20 sec |
| Application | Porous Surfaces |
| Viscosity (cP) | Gel |
| Container Size | 300 g |
| Use With | Toughened Ethyl |
| Gap Fill (Diametral) | 0.01 in |
| Temperature Range [Max] | 210 °F |
| Shear Strength (Steel/Steel) | 3000 psi |
| Cure Speed Full (Steel) | 24 h |
| Color | Black |
| Container Type | Cartridge |
| Weight | 0.8 LB |
| EAN or UPC | 79340175297 |

