- Legacy part 59243
- 1 L Bottle
- Locks and Seals Threaded Fittings
- Parts May Be Repositioned Up to 24 h After Applications
description
- Parts may be repositioned up to 24 hours after application
applications
- Threaded fittings
features
- Prevents galling on pipe threads and fittings
- High viscosity
- Provides immediate low pressure sealing and allows the readjustment of fittings shortly after assembly
- Anaerobic cure
| Typical Use | Threaded Fittings |
| Color | White |
| Container Size | 1 L |
| Temperature Range [Max] | 400 °F |
| Container Type | Bottle |
| Viscosity (cP) | 350,000 |
| Application | Threaded Fittings |
| Cure Speed | 72 h |
| Strength | Medium |
| Fitting Description | Threaded |
| Pressure Resistance | 10000 psi |
| Weight | 2.93 LB |
| EAN or UPC | 79340592438 |

