- Legacy part 49661
- 1 lb Bottle
- Clear
- General Purpose Rubber Bonder
- Full Fixture 24 h
description
- Loctite® 496™ Instant Adhesive is a general purpose cyanoacrylate adhesive and is particularly suited to bonding of metal substrates. Mil-A-46050C.
features
- Also bonds plastics, rubbers and polyolefins
- Particularly suited to metals
- 10 - 30 secs. fixture time
- Low viscosity
compliances
- Commercial item standard A-A-3097 type I, class 2
| Shear Strength (Steel/Steel) | 3600 psi |
| Viscosity (cP) | 125 |
| Application | General Purpose Rubber Bonder |
| Cure Speed Fixture | 30 sec |
| Use With | General Purpose Methyl |
| Container Type | Bottle |
| Color | Clear |
| Temperature Range [Max] | 180 °F |
| Cure Speed Full (Steel) | 24 h |
| Gap Fill (Diametral) | 0.006 in |
| Container Size | 1 lb |
| Weight | 1.15 LB |
| EAN or UPC | 79340496613 |

