- 1 L Bottle
- Eliminating the Need to use a Primer on Inactive Metals
- Plated Parts and Stainless Steel
- Locks and Seals Tapered Pipe Threads and Fittings, Including High Pressure Applications
- Disassembles w/Hand Tools
description
- LOCTITE® 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3”. It is best suited for use on coarse metal threads and its breakaway torque rating is 1.7Nm. Viscosity is 280,000 - 800,000 mPa·s and service temperature -65° to +400°F (-55° to +200ºC). UL approved.
features
- UL approved
- Single component - clean and easy to apply
- Doesn’t creep, shrink or block systems
- Provides an instant low pressure seal
- Thixotropic and high/very high viscosity
| Odor | Mild |
| Temperature Range [Max] | 480 °F |
| Strength | High Performance |
| Pressure Resistance | 10000 psi |
| Color | White |
| Container Type | Bottle |
| Physical Form | Liquid/paste |
| Container Size | 1 L |
| Temperature Range [Min] | -65 °F |
| Weight | 2.61 LB |
| EAN or UPC | 79340010413 |

