
- 50 mL Mix Nozzle
- Tapered Tip
- 3 in Long
- 32 mm ID
- 1:1 and 1:2 Ratio
description
- LOCTITE® Static Mix Nozzles for B and S style dual cartridges have helical or square nozzle styles, stepped or tapered tip styles, and various lengths and IDs. They support 10ml, 12ml and 50ml packages.
features
- Mix ratios of 1:1, 2:1 or 10:1 (varies by item)
- Supports B & S cartridges (varies by item)
- Included in the Box: (1) Package of Static Mix Nozzles
Use With | 1444134 Dispenser |
Weight | 0.06 LB |
EAN or UPC | 4058093018880 |
