- 850 mL Cartridge
- Use on Robotic Application On Flanges, Seals, and Covers
- Flexible When Cured
| Container Type | Cartridge |
| Gap Fill (Unprimed) | 0.01 in |
| Application | Robotic |
| Gasket Type | Anaerobic |
| Gap Fill (Primed) | 0.02 in |
| Temperature Range [Max] | 300 °F |
| Cure Speed (Primed) | 24 h |
| Recommended Primer | Primer N™ |
| Cured State | Flexible |
| Temperature Range [Min] | -65 °F |
| Color | Red |
| Cure Speed (Unprimed) | 30 min |
| Container Size | 850 mL |
| Weight | 2.0 LB |
| EAN or UPC | 793401801092 |

