- Legacy part 49861
- 1 lb Bottle
- Clear
- High Temperature Product
- Full Fixture 24 h
description
- A medium-viscosity, high temperature product for all metals, and most plastics and rubbers. Resists temperatures to 223 °F continuous or up to 250 °F intermittent.
features
- Suitable for applications where heat resistance is required
- Formulated to resist thermal cycling
- Exhibits superior resistance to humidity
| Container Type | Bottle |
| Cure Speed Fixture | 50 sec |
| Container Size | 1 lb |
| Viscosity (cP) | 500 |
| Shear Strength (Steel/Steel) | 3000 psi |
| Color | Clear |
| Temperature Range [Max] | 250 °F |
| Cure Speed Full (Steel) | 24 h |
| Gap Fill (Diametral) | 0.007 in |
| Application | Thermal Cycling Adhesive |
| Weight | 1.15 LB |
| EAN or UPC | 79340498617 |

