- Loctite® 249™ QuickTape™ Medium Strength Threadlocker Tape
- Blue
- 260" Spool
- For 1/4 in to 3/4 in Threads
description
- The first threadlocker in tape form with the same reliability and performance as Loctite® removable grade threadlocking liquids. Tape allows for easy portability and application: simply peel, wrap, tear and assemble.
applications
- Apply to threaded components before assembly
- Fasteners between 1/4" and 3/4" diameter (6 mm to 20 mm)
- General purpose
features
- Lead product
- Parts can be disassembled with hand tools
- Prevents vibration loosening and thread corrosion
- Removable strength
- Controlled lubricity for accurate clamp loads
- Can be pre-applied for future assembly
- Toolbox friendly
| Length | 260 in |
| Color | Blue |
| Strength | Medium |
| Container Type | Spool |
| Fastener Size Range | 1/4 in to 3/4 in |
| Weight | 0.06 LB |
| EAN or UPC | 79340440104 |

