- Legacy part 59891
- 49 lb Pail
- Retains High Flexibility and Oil Resistance for Longer Gasket Life
- Temperature Range -75 °F to 625 °F Intermittent
- Low Odor, Non-Corrosive, Low Volatility
description
- Retains high flexibility and oil resistance for longer gasket life. Temperature range -75 °F to 625 °F (-59 °C to 329 °C) intermittent.
features
- High flexibility
- Oil resistance
- Low odor
- Non-corrosive
- Low volatility
- Resistant to most chemicals
- Fills gaps to 0.25"
compliances
- Approved by the American Bureau of Shipping
| Temperature Range [Max] | 625 °F |
| Container Size | 49 lb |
| Temperature Range [Min] | 75 °F |
| Sealing Time Full Strength | 24 h |
| Sealing Time Tack Free | 30 min |
| Container Type | Pail |
| Color | Black |
| Oil Resistance | Excellent |
| Application | General Purpose, Automotive, Machine Parts |
| Gap Fill (Primed) | 0.25 in |
| Gasket Type | Silicone |
| Weight | 51.92 LB |
| EAN or UPC | 79340598911 |

