- Legacy part 59430
- 80 mL Tube
- White
- Single Component, Room Temperature Vulcanizing Compound
- Cures On Exposure to Moisture in the Air
description
- General-purpose, one-part silicone adhesive sealant. Will not slump in overhead or vertical applications. Formulated to withstand extreme temperature cycling, ultraviolet light, and ozone. Cannot be painted. Also available in black.
features
- Does not harden, shrink, or crack
- For potting, coating or sealing
- Room temperature vulcanizing cure
- Resists aging, weathering, and thermal cycling
- Withstands UV light and ozone
- Bonds and seals to most surfaces
- Thixotropic to reduce product migration
| Gasket Type | Silicone |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Sealing Time Full Strength | 24 h |
| Application | Multi-Purpose |
| Container Type | Tube |
| Sealing Time Tack Free | 30 h |
| Color | White |
| Container Size | 80 mL |
| Cure Speed (Primed) | 24 h |
| Cured State | Flexible |
| Weight | 0.26 LB |
| EAN or UPC | 79340594302 |

