- Legacy part 19762
- 20 g Bottle
- Black
- Full Cure in 24 h
- Maximum Temperature 250 °F
description
- LOCTITE® 4211 is a black, ethyl cyanoacrylate liquid adhesive toughened with elastomers for impact and peel strength along with improved resistance to heat and humidity. It is mainly used on metals, plastics and rubbers.
features
- Toughened with elastomers
- Improved resistance to heat and humidity
- Instant adhesive
- Mainly used on metals, plastics and rubbers
| Temperature Range [Max] | 250 °F |
| Cure Speed Fixture | 210 sec |
| Gap Fill (Diametral) | 0.007 in |
| Container Size | 20 g |
| Use With | Thermally Resistant Ethyl |
| Cure Speed Full (Steel) | 24 h |
| Color | Black |
| Viscosity (cP) | 2,500 |
| Shear Strength (Steel/Steel) | 3600 psi |
| Container Type | Bottle |
| Application | Gap Filling |
| Weight | 0.07 LB |
| EAN or UPC | 79340197626 |

