- Legacy part 19758
- 20 g Bottle
- Part of the Family of Black Toughened Thermally Resistant Instant Adhesives
- Low Viscosity and Thermally Resistant Up to 250 °F
description
- Black, toughened, thermally-resistant, instant adhesive. Low viscosity and thermally-resistant up to 250 °F.
applications
- Close fitting parts
features
- Low viscosity and thermally-resistant up to 250 °F
| Application | Close Fitting Parts |
| Cure Speed Fixture | 2 min |
| Gap Fill (Diametral) | 0.005 in |
| Use With | Thermally Resistant Ethyl |
| Container Size | 20 g |
| Shear Strength (Steel/Steel) | 3600 psi |
| Color | Black |
| Type | 4210 |
| Container Type | Bottle |
| Cure Speed Full (Steel) | 24 h |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 250 °F |
| Viscosity (cP) | 160 |
| Weight | 0.07 LB |
| EAN or UPC | 79340197589 |

