- Legacy part 17421
- 200 g Tube
- Clear
- Full Fixture in 24 h
- Maximum Temperature 160 °F
description
- LOCTITE® 455 is a transparent, colorless to light yellow, cloudy, general purpose alkoxyethyl cyanoacrylate adhesive gel with low odor and low blooming properties and is particularly suitable for applications where vapor control is difficult. The gel consistency prevents adhesive flow even on vertical surfaces. Suitable substrates include metals, plastics and elastomers.
features
- General purpose
- Low odor and low blooming
- Prevents adhesive flow even on vertical surfaces
- Particularly suitable for applications where vapor control is difficult
- Suitable for metals, plastics and elastomers
| Container Size | 200 g |
| Temperature Range [Max] | 160 °F |
| Gap Fill (Diametral) | 0.01 in |
| Cure Speed Full (Steel) | 24 h |
| Use With | Low Odor/Low Bloom Alkoxy |
| Application | Porous Surfaces |
| Cure Speed Fixture | 90 sec |
| Shear Strength (Steel/Steel) | 2600 psi |
| Color | Clear |
| Container Type | Tube |
| Viscosity (cP) | Gel |
| Weight | 0.5 LB |
| EAN or UPC | 79340174214 |

