- Mix Tips for 2046™ Threadlocker
- Package of 10
description
- LOCTITE® Static Mix Nozzles for B and S style dual cartridges have helical or square nozzle styles, stepped or tapered tip styles, and various lengths and IDs. They support 10ml, 12ml and 50ml packages.
features
- Supports B & S cartridges (varies by item)
- Mix ratios of 1:1, 2:1 or 10:1 (varies by item)
- Included in the Box: (1) Package of Static Mix Nozzles
| Matching Sets | 2046 Loctite Threadlocker to Tips |
| Use With | 2046™ Threadlocker |
| Size | 2.66 mm |
| Weight | 0.04 LB |

