Expands the Gap Fill Capability and Reduces the Fixturing Time of Instant Adhesives
Use to Assemble Medical Devices
Cure Rapidly to Avoid Stress Cracking
description
LOCTITE® SF 7451™ has been formulated with "cleanroom" grade acetone and is suitable for use in the assembly of disposable medical devices. LOCTITE® SF 7451™ is used where increased cure speed of LOCTITE® cyanoacrylate adhesives is required. It can be either pre- or post-applied to the bond. The product is especially suited for post-application on cyanoacrylate adhesive to ensure rapid fixturing.
features
Either pre- or post-applied
Especially suited for post-application on cyanoacrylate adhesives
Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
Increased cure speed of LOCTITE cyanoacrylate adhesives
caution
NOTE: Always test cyanoacrylates, adhesion promoters and accelerators on amorphos thermoplastics for compatibility.
Base Chemical
Acetone
On-Part Life
1 min
Use With
Medical Devices
Color
Transparent
Container Type
Bottle
Container Size
1.75 fl oz
Dry Time
30 sec
Weight
0.354 LB
EAN or UPC
79340198906
No Air Shipping
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back