- 5/16" ID x 11/16" OD x 7/16" Inner Ring Width
- 0.317" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | E Uniflon® |
| Self-Lubricating | Yes |
| Enclosure | Unsealed |
| Ball Flat Dia. | 0.401 in |
| Spherical Diameter | 0.593 in |
| O.D. | 0.6875 in |
| Inner Ring Width | 7/16 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Outer Ring Width | 0.317 in |
| I.D. | 5/16 in |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 9400 lbf |
| Weight | 0.06 LB |

