- 0.190" ID x 5/8" OD x 7/16" Inner Ring Width
- 0.327" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 0.19 in |
| Spherical Diameter | 0.531 in |
| Outer Race Material | 17-4 PH Stainless Steel, Heat Treated |
| Enclosure | Unsealed |
| Static Load Rating [Max] | 2500 lbf |
| Outer Ring Width | 0.327 in |
| O.D. | 0.625 in |
| Inner Ring Width | 7/16 in |
| Insert Material | E Uniflon® |
| Self-Lubricating | Yes |
| Ball Flat Dia. | 0.3 in |
| Ball Material | 440C Stainless Steel, Heat Treated |
| Weight | 0.03 LB |

