- Self-Lubricating Bushing
- 5/8" ID x 13/16" OD x 1/2" Long
- Aluminum
| Material | Aluminum |
| Inch/Metric | Inch |
| O.D. | 0.8125 in |
| Bore Type | Round Bore |
| Length | 1/2 in |
| I.D. | 5/8 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 350 °F |
| Has Flange | No |
| Temperature Range [Min] | -100 °F |
| Weight | 0.01 LB |

